ANTI-FATIGUE KNEELING MAT
899.500250
- UNSPSC 46181505
Delivery
In stock delivery from our warehouses.
Memory foam kneeling mat to reduce fatigue in knees and lower back
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 11:00 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 11:00 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 20.5 in |
| Width | 14 in |
| Colour | Black |
| EAN | 4052713994189 |
Features
| 1” heavy duty closed-cell foam rubber |
| Soft alternative to a plastic sheet |
| Non-absorbing material |
| Lightweight, with built-in carrying handle |
Benefits & Advantage
| Helps to reduce fatigue in knees and lower back |
| Offers a layer of protection against hard or rough surfaces |
Applications
Ideal for shop mechanics, technicians, flooring, gardening, landscape work, or any job that involves kneeling down frequently.
Review(s)
2021-09-25
Works well, just received the product so can't speak to longevity.
2021-08-16
TRES CONFORTABLE
2021-08-09
confortable et léger, la durabilité reste a voir, mais il à l'air à se déchirer facilement
2021-07-26
Just what we were looking for , and at a reasonable price
2021-02-01
VRAIMENT UTILE
2021-01-12
Bonne grandeur
2020-11-11
workers love this item, save alot of pain on their knees
2020-10-12
Exactly what my knees need.
2020-06-07
very easy procurement, instant delivery. Great!
2020-02-05
the boys really like the quality and comfort of the product
recommended for any trade